• The item cannot be ordered due to missing prices.

Laminated wood worktop approx. 15 mm thick

Article no.: 943860
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Drawer usable width × usable depth in G 64×36 units
Width 1,194 mm
Depth 725 mm
Width in units 64 E
Depth in units 36 E
Thickness 15 mm
Material of cover plate Laminated wood
Type of product Cover plate

Identification numbers & Classifications

Article number 943860
EAN / GTIN 2050001764348
Manufacturer number 943860

Description

Suitable for:

Tool cabinet body No. 943801; 943870; 943880.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart