• The item cannot be ordered due to missing prices.

Sliding drawer with runners 100 mm

Article no.: 933760 100
Standard configurations usually have faster delivery times.
  • Drawer runner extension (partial/full extension): 90
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMBI-filebænk
Front height 100 mm
Usable height 85 mm
Usable width 490 mm
Usable depth 520 mm
Shell height 80 mm
with individual drawer release system no
Type of product Drawer

Identification numbers & Classifications

Article number 933760 100
EAN / GTIN 4045197279712

Description

Version:

Sheet metal drawers with aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and smooth running - 90 % extendable. Inner faces of drawers have slots for dividers.

Suitable for:

Drawer unit body No. 933750 apart from size 720T); No. 933820; No. 933900 size 520 and 760; No. 934800 size 600/540 and size 600/620; No. 934820 size 600/540 and size 600/620; No. 934830 size 600/540 and size 600/620.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart