Combination spanner UD profile 13 mm

Article no.: 6001130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6001130
EAN / GTIN 4010886600115
Manufacturer number 6001130
L-Number L60160 240
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Ring 10° offset from shaft, extra strong rings but thin wall
  • Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised
  • Ring: 10° offset from shaft, with UD profile for gentle transmission of force
  • Overloading indicated by deformation
  • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
  • Top-grade industrial quality for the hardest of continuous use

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 10,2 mm
  • Head height 2 [mm]: 6 mm
  • Head width 1 [mm]: 19,5 mm
  • Head width 2 [mm]: 30 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position 1: 15°
  • Offset height 1: 16,5 mm
  • REACH registration available: no
  • Ring crank: 10°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 18 mm
  • Total length [mm]: 185 mm
  • Total width [mm]: 28 mm
  • VDE certified: no
  • Weight [lbs]: 0.180 lbs
  • Width across flats 1 [mm]: 13

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart