Solid clamping jaws, flat design

Article no.: 562018
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 562018
EAN / GTIN 4020772022938
Manufacturer number 562018
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Stable clamping jaws, flat design, with exact prism guidance.
Base body: Tempered steel.
Clamping jaws: Case-hardened steel.
Clamping jaws can be rotated, with smooth side for machined workpieces and grooved side for raw clamping surfaces.

Feature:

  • Groove: 32
    36
    42
  • B1: 38
  • B2: 90
  • C: 10
  • E: 12
  • H min: 51 mm
  • H max.: 91.5 mm
  • H1: 46
  • H2: 40
  • L1 max.: 256
  • L2: 152
  • L4: 34
  • AF: 21
  • F1*: 50 kN
  • F2*: 7.5 kN
  • Md: 160 Nm
  • Weight: 7715 g

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart