{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Cubitron™ grinding grit | |
Grinding medium code | Ceramic | |
Grit equivalent | 80 | |
Grit designation | very coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | GB-DR | |
Version | coarse heavy duty | |
maximum speed | 23,000 min-1 | |
Type of product | Non-woven abrasive |
Article number | 554062 80 | |
EAN / GTIN | 30048011603545 | |
Manufacturer number | 7000046250 |