{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Test procedure | Shore D | |
Manufacturer's designation | 30-210 | |
Interface | USB interface | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Hardness tester |
Article number |
495004 D
Copy |
|
EAN / GTIN |
2050001672049
Copy |
|
Manufacturer/responsible person | BAQ GmbH, Hermann-Schlichting-Straße 14, 38110 BRAUNSCHWEIG, Germany, www.baq.de |