T-slot clamp

Article no.: 374140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 374140
EAN / GTIN 4020772374143
Manufacturer number 374140
L-Number L30130 618
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Groove tensioner, complete with mounting.
Steels, tempered and tempered in a burnished tone.

Feature:

  • Size: 12
  • Groove: 14
  • F1: 7 kN
  • F2: 3.5 kN
  • H2: 10
  • AF: 5 mm
  • Weight: 91 g
  • Size: 12
  • B: 22
  • B1: 13.6
  • G: M10
  • H: 31
  • H1: 24
  • L: 40
  • Md: 18 Nm
  • Md 1: 9 Nm

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart