• The item cannot be ordered due to missing prices.

Heavy-Duty-Plus toolholder 40 mm

Article no.: 274006 40

Product details

Technical Data

Shank height h 40 mm
Shoulder length b 38 mm
Shank width b3 50 mm
Overall length Ltot 220 mm
Assembly bolt 279815 20
Dowel pins with plane surfaces 279934 2
Dowel pin 279936 2
Cutting direction left-hand and right-hand
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 274006 40
EAN / GTIN 4062406204907

Description

Application:

For blade carriers No. 274079274090; 274124274134.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart