• The item cannot be ordered due to missing prices.

Bump cap First Base 3 Elite SHORT

Article no.: 097856 SHORT

Product details

Technical Data

Colour black / grey
Shade length 55 mm
Size 52 cm - 65 cm
Type of product Impact cap

Identification numbers & Classifications

Article number 097856 SHORT
EAN / GTIN 4054596712089
Manufacturer number HC24/BG/ELT/RP

Description

Version:

The First Base 3 Elite impact cap in modern design has a flexible plastic internal shell with ventilation holes. Breathable outer material of micro-fibre for additional wearing comfort. Ventilation net at the side and in the top of the cap maximises the breathing activity. All-round (360 degree) reflective piping - improves visibility and hence safety.

Standard:

EN 812

Note:

Other colours available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart