{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
Glove characteristics | Suitable for allergy sufferers | |
Knitted technology | 15G | |
EN 388 | 4342B | |
Backing material | INTERCEPT™ | |
Coating | PU | |
Material | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey | |
Glove size | 10 | |
Weight | 26.9 g | |
Length | 195 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094489 10 | |
EAN / GTIN | 10076490052949 | |
Manufacturer number | 11-727/10 |