{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KX | |
Contents | 1 | |
Washing | 40 °C coloureds | |
Drying | air dry | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers; Hook & loop fastener | |
EN 388 | 4121X | |
Backing material | Lycra®, polyamide | |
Coating | Nitril | |
Coating variant | Full coating | |
Application range | All-round | |
Length | 255 mm | |
Colour | black / grey | |
Glove size | 11 | |
Knitted technology | 15G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094317 11 | |
EAN / GTIN | 6942542968223 | |
Manufacturer number | KX-07 W. VELCRO/SZ.11 |