{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Stretch clothing Industry | |
Gender | Gentlemen’s | |
Fabric composition | 63% polyester; 33% cotton; 4% elastolefin | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 70 °C coloureds; Suitable for industrial washing | |
Colour | navy blue / cornflower blue | |
Clothing size DE | 24 | |
Type of product | Dungarees |
Article number | 091433 24 | |
EAN / GTIN | 7330509761786 | |
Manufacturer number | 264418328985D96 |