{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | KOMBI-filebænk | |
Height 1-part | 315 mm | |
Width | 1,840 mm | |
suitable for worktop length | 2,000 mm | |
Type of product | Rear panel |
Article number | 933610 2000 | |
EAN / GTIN | 4045197280183 |