{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 3 mm | |
Colour selection | RAL 5012, 2000, 3000, 6011, 7005 | |
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted | |
Drip catch volume | 61 l | |
Drum contents | 60 l | |
Height | 290 mm | |
Width | 800 mm | |
Depth | 500 mm | |
Storage capacity 60 litre drums | 2 | |
Number of drums | 2 | |
Floor loading | 1,000 kg/m2 | |
Weight | 34 kg | |
Type of product | Drip tray |
Article number | 981215 2X60 | |
EAN / GTIN | 2050001937513 |