• The item cannot be ordered due to missing prices.

Swivel eye bolt SEB, Thread ⌀: M8

Article no.: 086467 M8

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 5:1 0.4 t
Lifting capacity WLL SF 4:1 0.5 t
Thread length L 14 mm
Hole centre spacing x 20 mm
Internal hexagon size across flats S 6 mm
Internal ⌀ ring A 30 mm
External ⌀ ring B 34 mm
Collar ⌀ support C 60 mm
Dimension D 57 mm
Version pivotable
Safe working load 0.3 t
Type of product Eye bolt

Identification numbers & Classifications

Article number 086467 M8
EAN / GTIN 2050001857378
Manufacturer number SEB M8 UP

Description

Version:

High-strength swivel eye bolts, can be rotated through 360°, painted red.

Note:

SF 5:1 = Safety Factor 5.
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart