• The item cannot be ordered due to missing prices.

Pair of ESD gloves Fingertips coated

Article no.: 094222
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 13G
  • electrostatic characteristic: EGB/ESD

Description

Version:

Gloves with particularly good touch sensitivity, for protection against electrostatic discharge (ESD). With good freedom of movement for the fingers, due to the flexible base material. Particularly suitable for the assembly of electronic components and circuit boards, and for cabling and wiring.
Fingers tips coated for a secure grip and good breathability.

Standard:

EN 388; EN ISO 21420
EN 16350

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart