• The item cannot be ordered due to missing prices.

Safety boots, yellow DUNLOP JobGUARD FULL SAFETY ESD, S5 37

Article no.: 092921 37
  • Minimum order quantity 6 Pair
  • Order steps: 6 Pair
  • Protection class: S5
  • Material of protective toe-cap: Stone
  • Puncture resistance: Stone
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Stone
Puncture resistance Stone
electrostatic characteristic EGB/ESD
Colour yellow
EU shoe size 37
Type of product Rubber boots

Identification numbers & Classifications

Article number 092921 37
EAN / GTIN 8713197371519
Manufacturer number NAEJF01.37

Description

Version:

Safety boots JobGUARD FULL SAFETY for demanding tasks. Excellent grip with oil-resistant outer sole. The perfect fit avoids heel slip and foot fatigue for good wearing comfort.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Dunlop Acifort® Comfort insole.
  • Black inner lining.
  • ESD security.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRC

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart