• The item cannot be ordered due to missing prices.

Shoe, black/red HANNAH XXTL low ESD, S3 35

Article no.: 092747 35
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Ladies
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 35
Type of product Safety shoes

Identification numbers & Classifications

Article number 092747 35
EAN / GTIN 4030839394632
Manufacturer number 742531-35

Description

Version:

Ladies’ safety shoes HANNAH XXTL Low.
  • Hydrophobic upper material made of microfibre and textile.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO Lady X full-size insole.
  • WELLMAXX TRAINERS LADY PU/PU outer sole, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • Leather-free.
  • ESD security.

Standard:

EN ISO 20435:2011 S3 SRC.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart