• The item cannot be ordered due to missing prices.

Extension, 1/4 inch “Wobble-Fix”

Article no.: 632525
  • Square drive: 1/4
  • Square with Wobble-Fix: with angle of inclination

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
Two-stage extension. The wobble type extension clicks into place and allows up to 15° of movement.
“Blind” interlocking possible due to bevelled edges on male and female coupling.

Standard:

DIN 3123-B 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart