{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel, waved | |
Overall length L | 285 mm | |
Bristle thickness | 0.35 mm | |
Working length L3 | 130 mm | |
Length of brush section H1 | 25 mm | |
Number of rows of bristles | 3 | |
Base body material | Plastic | |
Handle | Plastic | |
Foodstuffs industry approval | yes | |
Type of product | Wire brush |
Article number | 575720 3 | |
EAN / GTIN | 4017359187746 | |
Manufacturer number | 18543142 |