• The item cannot be ordered due to missing prices.

Bristle-Brush type C ⌀ 76 mm Shank ⌀ 6 mm, BB-ZS, Grit: 80

Article no.: 573550 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 80
Brush ⌀ D1 76 mm
Brush width 10 mm
Shank ⌀ Ds 6 mm
Manufacturer's designation BB-ZS
Colour yellow
maximum speed 10,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 573550 80
EAN / GTIN 54046719316354
Manufacturer number 7000078176

Description

Version:

Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.
The radial bristle brush consists of individual segments (approx. 1.6 mm wide).
Mandrel (shank ⌀ 6 mm) with cast segments.
With curved bristles (type C) for use on profiled surfaces.

Application:

Ensure the correct direction of rotation.
Requires no accessories for use on straight grinders or flexible shafts.
On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart