• The item cannot be ordered due to missing prices.

Shrink-fit chuck vibration-damped, with cooling channel bores 6 mm

Article no.: 302210 6
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 40 A = 160
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore pluggable
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Vibration damped
Overhang dimension A 160 mm
External ⌀ D 27 mm
⌀ D2 21 mm
⌀ D3 50 mm
L2 75.9 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302210 6
EAN / GTIN 4062406545482

Description

Version:

  • High-temperature steel.
  • Integrated length adjustment of the tools.
  • For HSS and solid carbide tools.
  • Shanks hard turned (smooth cutting action!).
  • With RFID / Balluffchip bore.
  • With coolant channel bores and threads that can be sealed.
  • With tapped holes on each side for balancing screws.
  • Reinforced version/contour.
  • Polished surface.
  • Specially mounted carbide core in the shrink-fit chuck body.

Advantage:

  • Vibration-damping.
  • Better workpiece surface finish.
  • Optimised tool life.
  • Increased process reliability.
  • Lower corrosion tendency due to polished surface.

Application:

For clamping tools with plain shank (h6 shank tolerance). Suitable for inductive, contact and hot air shrink-fit units.

Optional extras:

Pull studs (PS) No. 308600308800.
PS wrenches No. 308820308835.
Shrink-fit chuck extensions No. 302410302419.
Shrink-fit units, accessories No. 354210354450.
Balancing screws set No. 309906 size 180.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart