{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 | |
Shank ⌀ d | 16 mm | |
Through-coolant | yes | |
Vibration | damped | |
External ⌀ D | 12.8 mm | |
Bore ⌀ D1 | 8.5 mm | |
Overall length Ltot | 75 mm | |
Reach L1 | 20 mm | |
Type of product | Extension |
Article number | 301383 M8X75 | |
EAN / GTIN | 4062406786076 |