• The item cannot be ordered due to missing prices.

ER compensating floating holder Cylindrical, Type: 20-16

Article no.: 319780 20-16

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Shank ⌀ d 20 mm
Through-coolant yes
Overhang dimension A 44 mm
External ⌀ D 42 mm
Radial compensation 1 mm
suitable for ER size 16
Type of product Collet chuck

Identification numbers & Classifications

Article number 319780 20-16
EAN / GTIN 4062406276690
Manufacturer number 319780 20-16

Description

Version:

Compensating holder with ER collet adaption. Adjustable radial and angular compensation. With through coolant feed.

Application:

Optimum for compensating alignment errors between workpiece and tool, for instance when reaming or tapping (without tension / compression compensation). For use primarily on lathes, but also suitable for milling machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart