• The item cannot be ordered due to missing prices.

PULL ON HOODY SWEATSHIRT SATURN YELLOW, Saturn Yellow, Unisex size: SML

Article no.: G09090 SML

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Saturn Yellow
Unisex size S
Standard/regulation EN ISO 20471 Class 3 high visibility
Type of product Sweatshirt

Identification & Classification

Article number G09090 SML

Description

Version:

  • 280 gsm fleece fabric
  • 100% polyester
  • Anti pill (the fabric has been treated to prevent little balls (or pills) of thread appearing on the surface of the fabric)
  • Handwarmer pocket.
  • Retro-reflective sew on tape.
  • Two band & brace
  • Conforms to EN ISO 20471 Class 3 high visibility

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart