Pull-out shelf for rack, Usable depth 1350 mm, Extended shelf length: 70%

Article no.: 993101 70
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Extended shelf length (%) Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 1,000
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Drawer/pull-out shelf load capacity 1,000 kg
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 300 mm
Width 920 mm
Depth 1,300 mm
Usable height 35 mm
Usable width 830 mm
Usable depth 1,200 mm
Pull-out shelf installation height 300 mm
Extended shelf length 70 %
for rack bay usable width 920 mm
Pull-out shelf load capacity 1,000 kg
Application range Heavy-duty racking
Type of product Pull-out shelf

Identification & Classification

Article number 993101 70
EAN / GTIN 4062406097486
Manufacturer number 993101 70
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pull-out storage shelf with raised edge on 3 sides (35 mm high) and practical slide handle. Insertion slots at 50 mm intervals. The pull-out shelf can also be installed behind a pair of swing doors. The pull-out shelf engages in the locking bar − thus activating the anti-tilt lock. The pin engages in the frame stiles, thus activating the lateral locking also. This locking engages when pushed in. Release the lock by pulling a handle under the push handle (single-hand operation). When fully extended the pull-out shelf locks in the frame stiles (double locking). Can be lifted by crane even when extended, since the pull-out shelf is locked. Load capacity 1000 kg evenly distributed. Pull-out shelves are supplied with safe working load labels.

Colour:

Anthracite RAL 7016 powder-coated.

Note:

Beech ply shelf No. 993170 can be inserted into the pull-out shelf.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart