Additional storage shelf, Type: 1000

Article no.: 949514 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
71 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
Material galvanised
Width 994 mm
Depth 352 mm
Thickness 30 mm
Storage shelf version straight shelf; straight shelf
Type of product Storage shelf

Identification & Classification

Article number 949514 1000
EAN / GTIN 4062406194529
Manufacturer number 949514 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Cabinets No. 949501949506.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart