This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet complete with 7 drawers (without dividers), Usable height mm / model: 900/7S

Article no.: 943211 900/7S

Select article variation and quantity

Usable height mm / model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 943211 900/7S
EAN / GTIN 4045197380562
Manufacturer number 943211 900/7S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For drawer runner mountings at 25 mm intervals. Cabinet can be locked centrally. An anti-tilt device prevents more than one drawer from being opened at one time. Drawer bottom has holes on a 17 mm grid. All-round slotted side walls on the inside (pitch 17 mm). Drawer fronts with aluminium handle strip. Full extension drawers, 100 % extendable; load capacity 75 kg.

Colour:

Available ex stock body light grey RAL 7035, drawers signal blue RAL 5005 powder-coated.

Note:

  • Price valid only for the indicated colour.
  • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart