• The item cannot be ordered due to missing prices.

Tool cabinet complete with 7 drawers (without dividers) 900/7S

Article no.: 943211 900/7S
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Width×depth in units 36×36 U
Model 7S
Height 1,000 mm
Width 717 mm
Depth 725 mm
Width in units 36 E
Depth in units 36 E
Usable height 900 mm
Drawer usable width 612 mm
Drawer usable depth 612 mm
Number of drawers 7
Weight 132 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 943211 900/7S
EAN / GTIN 4045197380562

Description

Version:

For drawer runner mountings at 25 mm intervals. Cabinet can be locked centrally. An anti-tilt device prevents more than one drawer from being opened at one time. Drawer bottom has holes on a 17 mm grid. All-round slotted side walls on the inside (pitch 17 mm). Drawer fronts with aluminium handle strip. Full extension drawers, 100 % extendable; load capacity 75 kg.

Colour:

Available ex stock body light grey RAL 7035, drawers signal blue RAL 5005 powder-coated.

Note:

  • Price valid only for the indicated colour.
  • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart