This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

PowerRex fibreglass cable pulling rod in a plastic box, Band length: 20m

Article no.: 814868 20

Select article variation and quantity

Band length (m) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Band length 20 m
Tensile strength 1.2 kN
Type of product Cable pulling tool

Identification & Classification

Article number 814868 20
Manufacturer number 10087
Manufacturer/responsible person RUNPOTEC GmbH, Irlachstraße 31, 5303 THALGAU, Austria, www.runpotec.com

Description

Version:

3 mm thick fibreglass rod accepts pushing force up to 5 kN yet is highly flexible (down to a radius of 55 mm); ideal for pulling cables into complicated runs where conduit is already laid or where there are many bends in the conduit.
Adhesive-bonded ferrule at each end with a thread for optional attachment of flexible guide tips, pulling grips or pulling eyes.

Supplied with:

Accessories securely stored in a plastic box: 1 flexible starting head (Runpoglide) with twist compensation and stainless steel pulling eye. 1 spring guide tip ⌀ 10 mm, 2 pulling eyes, 1 pulling grip for cable ⌀ 6 - 9 mm, 5 starting/end joints, 3 coupling joints, 1 special adhesive 3 g, 1 pull-in aid.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart