CaraFin diamond polishing pad, 125×175 mm, Grit: D126µm

Article no.: 557515 D126
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
292 pieces in stock

Select article variation and quantity

Grit (µm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code D
Polishing stage Pre-polishing
Type of product Polerblok

Identification & Classification

Article number 557515 D126
EAN / GTIN 4069515040372
Manufacturer number 557515 D126
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
CaraFin diamond polishing pad (EVA) with open structure, will not clog.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Of high-quality resilient polyurethane foam.

Application:

Handy for contour-true finish polishing and mirror finishing of polished surfaces on all hard materials and non-ferrous metals. Quick polishing thanks to free-cutting characteristics.
Suitable for wet and dry polishing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart