Mechanical measuring stand (with magnetic base), Throat: 240mm

Article no.: 441600 240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
284 pieces in stock

Select article variation and quantity

Throat (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Throat 240 mm
Length of jointed arm L1 110 mm
Length of jointed arm L2 101 mm
Connection thread M8
Alignment of connecting thread side
Magnetic force 1,000 N
Type of product measuring stand

Identification & Classification

Article number 441600 240
EAN / GTIN 4062406735135
Manufacturer number 441600 240
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mechanic measuring stand with central clamping – all joints are rigidly clamped by means of the central boring head. Clamping force can be steplessly adjusted. Large rubberised handwheel (⌀ approx. 45 mm or approx. 55 mm) for easy tightening and releasing of the clamp. The dial indicator mounting on the jointed arm rotates 360°, can be twisted 180° and is suitable for dial indicators with shank ⌀ 6 and 8 mm or vee block. Connection thread for magnetic base M8, connection thread for jointed arm at the top M6.
Stand with magnetic base and ergonomic rotary switch. High performance ferrite magnet with ground contact faces on the back and ground Vee underneath for placing on shafts and cylindrical bodies. Plastic enclosure of the magnetic base for easy handling, enhanced shock protection and thermal insulation.

Supplied with:

Measuring stand with magnetic base No. 440620 size 1.

Optional extras:

Holder for measuring stand No. 442100 and 442104.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart