{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 863 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Measuring range | 12 mm - 20 mm | |
| Reversible reading | mm / inch | |
| Interface | USB interface; USB interface | |
| IP Index of Protection | IP 65 | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Measured value saving | MAHR reference-lock system | |
| Preset function | yes | |
| Measurement technology | digital | |
| Number of measuring heads | 2 | |
| Number of setting rings | 1 | |
| Setting ring ⌀ | 16 mm | |
| Packaging | sturdy box | |
| Type of product | 3-point bore gauge |
| Article number | 428943 12-20 | |
| EAN / GTIN | 4059192065423 | |
| Manufacturer number | 4192241 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |