• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

PENTACUT 24N-C/34N-C inserts, IC908, Groove width w / insert size: 1,5/24mm

Article no.: 273939 1,5/24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
19 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker C
Cutting speed vc main application 60 m/min - 180 m/min
Insert size ⌀ d 24 mm
Groove width w 1.5 mm
Corner radius R 0.1 mm
Type IC908
Tolerance groove width w 0.02 mm
Grooving depth tmax 5 mm
Tolerance corner radius R 0.05 mm
Feed f 0.05 mm/rev. - 0.11 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 24N150C010 IC908
Type of product Indexable insert for grooving

Identification & Classification

Article number 273939 1,5/24
EAN / GTIN 7291075346831
Manufacturer number 6004785

Description

Version:

Chip breakers with a pronounced protective chamfer. Medium to high feed rates.

Application:

First choice for precision grooving. Parting off is possible. Also suitable for interrupted cutting.

Suitable for:

Toolholder No. 273924273925.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart