{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 5 mm | |
for hand taps DIN 352 | M1 − M8 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 6.5 mm | |
Overall length | 130 mm | |
Type of product | Tap wrench |
Article number | 148150 0 |
This article |
Recommendations |
||
---|---|---|---|
Tap wrench, adjustable reinforced 0 |
on request
In stock
500 pieces in stock
€17.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
907 pieces in stock
€6.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 130 | 125 | 125 |
Standard | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 2 ;5 | 2 ;5 | 2 ;5 |
for hand taps DIN 352 | M1 − M8 | M1 − M8 | M1 − M8 |
for hand reamer ⌀ DIN 206 | 2.5 ;6.5 | 2.5 ;6.5 | 2.5 ;6.5 |
Type of product | Tap wrench | Tap wrench | Tap wrench |