{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| free of perfumes | yes | |
| pH-neutral to the skin | yes | |
| silicone-free | yes | |
| Skin type | Dry and rough skin | |
| suitable for dispenser | 095818 | |
| Contents | 1,000 ml | |
| Type of packaging | Neptune bottle | |
| Type of product | Skin care |
| Article number | 095715 1000B | |
| EAN / GTIN | 4260029175738 | |
| Manufacturer number | 14012003 | |
| Manufacturer/responsible person | Peter Greven Physioderm GmbH, Procter-&-Gamble-Straße 26, 53881 EUSKIRCHEN, Germany, www.pgphysio.de |