{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Complete | |
| Manufacturer’s designation | Secosol® Complete Low | |
| ESD protected area (EPA) | yes | |
| Colour | green | |
| For shoe size from | 41 | |
| For shoe size up to | 41 | |
| Content | single part | |
| Type of product | insole |
| Article number | 092880 41 | |
| EAN / GTIN | 4260644650061 | |
| Manufacturer/responsible person | Matthias Hartmann Orthopädie + Sport GmbH, Auf der Langaar 9, 35684 Dillenburg Frohnhausen, Germany |