Welder’s boots, black FUSE, S3 43

Article no.: 092416 43
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
24 pieces in stock

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) 300 °C
EU shoe size 43
Colour black
Type of product Safety boots

Identification numbers & Classifications

Article number 092416 43
EAN / GTIN 8023796663251
Manufacturer number 13541-000 GR. 43

Description

Version:

FUSE welder’s boots, with lace protection.
  • Upper material of water-repellent embossed leather.
  • Inner lining 100% polyester, breathable, anti-bacterial, abrasion-resistant.
  • Special mixture of EVA and nitrile inner sole, for good support of the whole body.
  • PU/nitrile outer sole (withstands heat up to approx. 300 °C).
  • Heat-resistant seams.
  • Adjustable hook and loop fastening.

Standard:

EN ISO 20345:2011 S3 HRO SRC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart