{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Black Eagle Safety | |
| Gender | Gentlemen’s; Unisex | |
| Protection class | S3 | |
| Material of protective toe-cap | Composite | |
| Puncture resistance | Textile | |
| Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 35 | |
| Colour | black/silver | |
| Type of product | Safety boots |
| Article number | 092292 35 | |
| EAN / GTIN | 4044465252037 | |
| Manufacturer number | 610019 GR. 35 | |
| Manufacturer/responsible person | HAIX Schuhe Produktions- und Vertriebs GmbH, Auhofstraße 10, 84048 Mainburg, Germany, www.haix.de |