• Last chance! Only a few items available and soon no longer in our assortment.

Multi-standard jacket VIS-LINE, yellow / cornflower blue, Clothing size DE: 60

Article no.: 091701 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

ROFA Our useful size chart will show you which sizes you have to pay attention to for brand ROFA

Normal men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
44 38 46 76 62 77 170
46 40 48 80 62.5 78 173
48 42 50 84 63 79 176
50 44 52 88 63.5 80 178
52 46 54 92 64 81 180
54 48 56 96 64.5 82 182
56 50 58 100 65 83 184
58 52 60 106 65.5 84 186
60 54 62 112 66 85 188
62 56 64 118 66.5 86 192
64 58 66 124 67 87 196
66 60 68 130 67.5 88 200
Slim men's sizes
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
94 40L 40L 80 66.5 83 180
98 42L 42L 84 67 84 183
102 44L 44L 88 67.5 85 186
106 46L 46L 92 68 86 188
110 48L 48L 96 68.5 87 190
114 50L 50L 100 69 88 192
Stocky men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
22 40C 40C 76 58 73 162
23 42C 42C 80 58.5 74 165
24 44C 44C 84 59 75 168
25 46C 46C 88 59.5 76 171
26 40C 40C 92 60 77 174
27 40C 40C 96 60.5 78 176
28 40C 40C 100 61 79 178
29 40C 40C 106 61.5 80 180
Men's size
Size INT Waist measurement cm Sleeve length cm Inside leg measurement cm Collar size cm
S 76-80 62 77 38-39
M 84-88 63 78 40-41
L 92-96 64 79 42-43
XL 100-106 65 80 44-45
2XL 112-118 66 81 46-47
3XL 124-130 67 82 48-49

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

Clothing size DE Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric content, cotton 65 %
Fabric content, polyester 33 %
Fabric content, other fibres 2 %
Temperature, machine wash 60 °C
Series VIS-LINE
Manufacturer’s designation Multinorm-Jacke VIS-LINE
Colour blue; yellow
Fabric composition cotton; polyester; other fibres
Fabric density 350 g/m2
Washing method machine wash
Type of application flame protection; Heat protection; Welding protection; high-visibility protection
Number of pockets, inside pocket 1 pcs.
Number of pockets, side pocket 2 pcs.
Number of pockets, breast pocket 2 pcs.
Item, breast pocket left-hand; right-hand; left-hand; right-hand
Item, side pocket left-hand; right-hand; left-hand; right-hand
Item, inside pocket front
Size DE 60
Type of product jacket
Type of pocket Breast pocket; Inside pocket; Side pocket
Closure pushbutton; hook-and-loop fastener
Hood no
Characteristics antistatic; expansion pleat in the back; extended back; hook-and-loop fastener on the arm; width-adjustable cuffs; with reflection material
Gender Gentlemen’s
Standard DIN EN ISO 1149; DIN EN ISO 11611; DIN EN ISO 11612; EN 61482-1-2; EN ISO 13034; EN ISO 20471
Protection category III

Identification & Classification

Article number 091701 60
EAN / GTIN 4057121456687
Manufacturer number 2652350-235-60
Manufacturer/responsible person rofa Bekleidungswerk GmbH & Co. KG, Fabrikstraße 23, 48465 Schüttorf, Germany, www.rofa.de

Description

Version:

The VIS-LINE multi-standard clothing with the ergonomic dynamic fit is very hard-wearing and tear-resistant. With its modern design and wide variety of colours, the clothing combines very well with the PRO-LINE from Rofa. The reflective elements are applied on the roof tile principle, so they are easily repaired if required.
The jacket has pre-shaped sleeves which ensure optimum freedom of movement.
  • Fold-down collar.
  • Front middle with snap fasteners.
  • Breast and side pockets with flaps and snap fasteners.
  • Adjustable sleeves with snap fasteners.
  • Free-movement pleats in the back part.
  • Large inside breast pocket with hook and loop fastening.
  • Extended back.

Standard:

  • EN ISO 20471 class 2
  • EN 1149-3/-5
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • EN ISO 11611 class 1/A1+A2
  • EN 13034 type 6
  • EN 61482-1-2

Note:

Available in other colours on request. Please see the table of sizes for details on the size.
Jacket with EN ISO 20471 class 1 in cornflower blue / yellow under No. 091702.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart