• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

PW2 polo shirt, black / grey, Unisex size: L

Article no.: 091391 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

PORTWEST® Our useful size chart will show you which sizes you have to pay attention to for brand PORTWEST®

Men's sizes trousers
Order size DE Inch size Waist measurement cm Inside leg measurement cm Height cm
42 28 72 79 172-180
44 30 76 79 172-180
46 32 80 79 172-180
48 33 84 79 172-180
50 34 88 79 172-180
52 36 92 79 172-180
54 38 96 79 172-180
56 40 100 79 172-180
58 41 104 79 172-180
-- 42 108 79 172-180
60 44 112 79 172-180
-- 46 116 79 172-180
-- 48 120 79 172-180
Men's sizes tops
Size INT Order size DE Chest measurement cm
46-48 S 92 - 96
50-52 M 100 - 104
54-56 L 108 - 112
58-62 XL 116 - 124
64-66 2XL 128 - 132
68-70 3XL 136 - 140
Women's sizes trousers
Order size DE Inch size Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
34 26 68 88 74 160-168
36 28 72 92 74 160-168
38 30 76 96 74 160-168
40 32 80 100 74 160-168
-- 33 84 104 74 160-168
42 34 88 108 74 160-168
44 36 92 112 74 160-168
46 38 96 116 74 160-168
Women's sizes tops
Size INT Order size DE Chest measurement cm
XS 30-32 76-80
S 34-36 84-88
M 38-40 92-96
L 42 100-104
XL 44-46 108-112
2XL 48-50 116-124

This is how to measure

Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric content, cotton 55 %
Fabric content, polyester 45 %
Temperature, normal wash cycle 40 °C
Series PW2
ESD protected area (EPA) no
Colour grey; black
Fabric composition cotton; polyester
Fabric density 144 g/m2
Washing method normal wash cycle
Dry normal line dry
Ironing not hot (<110°)
Bleaching do not bleach
Dry-cleaning do not dry-clean
Type of product Polo shirt
International size L
Type of application UV protection class
Accuracy of fit closely fitting
Gender Unisex
Sleeve length short sleeve
Characteristics UV standard; breathable; quick-drying
Textile customisation yes

Identification & Classification

Article number 091391 L
EAN / GTIN 5036108357468
Manufacturer number PW210BZRL
Manufacturer/responsible person Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Description

Version:

The PW2 collection with a dynamic two-tone design with contrast panels is ideal for a uniform corporate appearance. The entire collection is constructed without exposed metal parts and is therefore scratch-resistant.
Lightweight polo shirt in a streamlined design made from breathable fabric with side vents.
  • Concealed button flies.
  • Loop for attaching glasses or pen.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart