WX2™ stretch work jacket, dark blue / black, Unisex size: L

Article no.: 091383 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

PORTWEST® Our useful size chart will show you which sizes you have to pay attention to for brand PORTWEST®

Men's sizes trousers
Order size DE Inch size Waist measurement cm Inside leg measurement cm Height cm
42 28 72 79 172-180
44 30 76 79 172-180
46 32 80 79 172-180
48 33 84 79 172-180
50 34 88 79 172-180
52 36 92 79 172-180
54 38 96 79 172-180
56 40 100 79 172-180
58 41 104 79 172-180
-- 42 108 79 172-180
60 44 112 79 172-180
-- 46 116 79 172-180
-- 48 120 79 172-180
Men's sizes tops
Size INT Order size DE Chest measurement cm
46-48 S 92 - 96
50-52 M 100 - 104
54-56 L 108 - 112
58-62 XL 116 - 124
64-66 2XL 128 - 132
68-70 3XL 136 - 140
Women's sizes trousers
Order size DE Inch size Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
34 26 68 88 74 160-168
36 28 72 92 74 160-168
38 30 76 96 74 160-168
40 32 80 100 74 160-168
-- 33 84 104 74 160-168
42 34 88 108 74 160-168
44 36 92 112 74 160-168
46 38 96 116 74 160-168
Women's sizes tops
Size INT Order size DE Chest measurement cm
XS 30-32 76-80
S 34-36 84-88
M 38-40 92-96
L 42 100-104
XL 44-46 108-112
2XL 48-50 116-124

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
30 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, blue Night blue
Fabric content, cotton 35 %
Fabric content, polyester 65 %
Temperature, machine wash 60 °C
Series WX2
Manufacturer’s designation Stretch Bundjacke WX2™
Colour blue; black
Fabric composition cotton; polyester
Fabric density 245 g/m2
Washing method machine wash
Number of pockets, inside pocket 1 pcs.
Number of pockets, side pocket 2 pcs.
Number of pockets, breast pocket 1 pcs.
Item, side pocket left-hand; right-hand
Concealed placket, zip fastener yes
International size, Unisex L
Type of product jacket
Type of pocket Breast pocket; Inside pocket; Side pocket
Closure zip fastener
Hood no
Characteristics sleeve cuffs; stretch insert; weather protection band
Gender Unisex

Identification & Classification

Article number 091383 L
EAN / GTIN 5036108510412
Manufacturer number CD885DKRL
Manufacturer/responsible person Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Description

Version:

The WX2™ collection, with its streamlined design, is largely made from recycled polyester. Many specifically placed stretch elements in combination with robust fabric ensure long-lasting wearing comfort and a high degree of freedom of movement.
The Stretch work jacket combines polyester, cotton and elastic inserts for a comfortable day-to-day working life.
  • 4 pockets for ample storage space.
  • Concealed zip pocket and pen pocket.
  • Elasticated cuffs.
  • Adjustable cord in the hem.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart