{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Cobalt blue | |
| Fabric content, cotton | 100 % | |
| Temperature, machine wash | 60 °C | |
| Series | ICONIQ COTTON | |
| Manufacturer’s designation | Jacke ICONIQ COTTON | |
| Quality and test seal | Oeko-Tex® Standard 100 | |
| Colour | blue; black | |
| Fabric composition | cotton | |
| Fabric density | 295 g/m2 | |
| Washing method | machine wash | |
| Number of pockets, inside pocket | 2 pcs. | |
| Number of pockets, side pocket | 2 pcs. | |
| Number of pockets, breast pocket | 1 pcs. | |
| Item, breast pocket | front | |
| Item, side pocket | left-hand; right-hand; left-hand; right-hand | |
| Zip fastener feature | one way | |
| Concealed placket, zip fastener | yes | |
| International size, Unisex | M | |
| Type of product | jacket | |
| Type of pocket | breast pocket; inside pocket; side pocket | |
| Closure | pushbutton; zip fastener | |
| Hood | no | |
| Characteristics | stand-up collar; with reflection material | |
| Gender | Unisex |
| Article number | 091206 M | |
| EAN / GTIN | 4053813603308 | |
| Manufacturer number | 1140 1301-4699-M | |
| Manufacturer/responsible person | Paul H. Kübler Bekleidungswerk GmbH & Co. KG, Jakob-Schüle-Straße 11-25, 73655 Plüderhausen, Germany, www.kuebler.eu |