Aran fleece jacket, black, Unisex size: L

Article no.: 090660 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

PORTWEST® Our useful size chart will show you which sizes you have to pay attention to for brand PORTWEST®

Men's sizes trousers
Order size DE Inch size Waist measurement cm Inside leg measurement cm Height cm
42 28 72 79 172-180
44 30 76 79 172-180
46 32 80 79 172-180
48 33 84 79 172-180
50 34 88 79 172-180
52 36 92 79 172-180
54 38 96 79 172-180
56 40 100 79 172-180
58 41 104 79 172-180
-- 42 108 79 172-180
60 44 112 79 172-180
-- 46 116 79 172-180
-- 48 120 79 172-180
Men's sizes tops
Size INT Order size DE Chest measurement cm
46-48 S 92 - 96
50-52 M 100 - 104
54-56 L 108 - 112
58-62 XL 116 - 124
64-66 2XL 128 - 132
68-70 3XL 136 - 140
Women's sizes trousers
Order size DE Inch size Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
34 26 68 88 74 160-168
36 28 72 92 74 160-168
38 30 76 96 74 160-168
40 32 80 100 74 160-168
-- 33 84 104 74 160-168
42 34 88 108 74 160-168
44 36 92 112 74 160-168
46 38 96 116 74 160-168
Women's sizes tops
Size INT Order size DE Chest measurement cm
XS 30-32 76-80
S 34-36 84-88
M 38-40 92-96
L 42 100-104
XL 44-46 108-112
2XL 48-50 116-124

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
97 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric content, polyester 100 %
Temperature, gentle wash cycle 40 °C
Series Aran
Colour black
Fabric composition polyester
Fabric density 280 g/m2
Washing method gentle wash cycle
Dry do not tumble-dry
Ironing do not iron
Bleaching do not bleach
Dry-cleaning do not dry-clean
Number of pockets, side pocket 2 pcs.
International size, Unisex L
Type of product jacket
Type of pocket Side pocket
Closure Elasticated band; zip fastener
Characteristics sleeve cuffs
Gender Unisex

Identification & Classification

Article number 090660 L
EAN / GTIN 5036108181209
Manufacturer number F205BKRL
Manufacturer/responsible person Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Description

Version:

The pleasantly soft polar fleece jacket provides extra warmth under a weatherproof jacket or can be worn individually as a lightweight jacket. An anti-pilling treatment ensures the durability of the material.
  • Large side pockets with zip fasteners.
  • Elasticated cuffs for a secure fit.
  • Adjustable cord in the seam.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart