Loft jacket, blue / navy blue, Unisex size: L

Article no.: 090649 L
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

HAKRO Our useful size chart will show you which sizes you have to pay attention to for brand HAKRO

Men's outerwear T-Shirt
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 104 68
S 48-50 42-44 50-52 108 70
M 52 46 54 112 73
L 54-56 48-50 56-58 116 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 124 81
3XL 64 58 66 132 82
4XL 66-68 60-62 68-70 136 83
5XL 70 64 72 140 84
6XL 72-74 66-68 74-76 144 85
Men's outerwear polo shirt
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 96 67
S 48-50 42-44 50-52 104 70
M 52 46 54 112 73
L 54-56 48-50 56-58 120 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 136 81
3XL 64 58 66 144 82
4XL 66-68 60-62 68-70 152 83
5XL 70 64 72 160 84
6XL 72-74 66-68 74-76 168 85
Men's Outerwear Sweaters / Sweatshirts / Jackets
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 104 69
S 48-50 42-44 50-52 110 71
M 52 46 54 116 73
L 54-56 48-50 56-58 122 75
XL 58 52 60 128 77
2XL 60-62 54-56 62-64 136 78
3XL 64 58 66 140 79
4XL 66-68 60-62 68-70 146 80
5XL 70 64 72 152 81
6XL 72-74 66-68 74-76 158 82
Men's Outerwear Shirts
Order size Order size DE Size FR/ES Size IT Collar size cm Chest measurement cm Torso length cm
XS 46 40 48 35/36 102 76
S 48-50 42-44 50-52 37/38 110 78
M 52 46 54 39/40 116 80
L 54-56 48-50 56-58 41/42 126 82
XL 58 52 60 43/44 134 84
2XL 60-62 54-56 62-64 45/46 140 86
3XL 64 58 66 47/48 148 88
4XL 66-68 60-62 68-70 49/50 154 90
5XL 70 64 72 51/52 160 92
6XL 72-74 66-68 74-76 53/54 166 92

This is how to measure

Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 090649 L
EAN / GTIN 4045981235214
Manufacturer number 0889034006
Manufacturer/responsible person HAKRO GmbH, Oberstettener Straße 41, 74575 Schrozberg, Germany, www.hakro.com

Description

Version:

A warm and water-repellent insulated jacket with double-stitched seams on the hood and elasticated cuffs. An attached hood that rolls up to form a collar. Adjustable hem with a drawstring and stoppers. High-quality 2-way front zip fastener and side zipped pockets. All YKK® zip fasteners in black with reversible black zip pullers. Micro-ripstop nylon with padding made from warm, low-maintenance synthetic fibres. A concealed zip fastener on the inside of the back part (access opening) allows for easy and individual personalisation of the jacket.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart