{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 300 g/m2 | |
Washing | 30 °C delicate wash cycle | |
Colour | dark blue / grey | |
Unisex size | XL | |
Type of product | Waistcoat |
Article number | 090629 XL | |
EAN / GTIN | 4067263103660 |