MobileGlue glue gun, Manufacturer's product number: 84684

Article no.: 083385 84684
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Manufacturer's product number Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GlueMatic 5011
Power supply Mains operated
suitable battery - supplier / battery type / voltage Type CAS 18 V
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
Warm-up time 1.5 min
maximum ⌀ of the glue stick 11 mm
maximum delivery quantity 20 g/min
Type of product Hot glue gun

Identification & Classification

Article number 083385 84684
EAN / GTIN 4007841084684
Manufacturer/responsible person Steinel Tools GmbH, Dieselstraße 80-84, 33442 Herzebrock-Clarholz, Germany

Description

Version:

MobileGlue 5011 cordless hot glue gun for cordless working of up to 90 minutes. High delivery rate of approx. 20 g/min, short warm-up time of only 1.5 min.

Supplied with:

Glue gun with interchangeable glue nozzles, without glue sticks.
Without battery and charger.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart