Article no.: 946558

Roller shutter Bay width 36 U

Brand: GARANT
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Cylinder lock modular barrel

All product information:

Roller shutter Bay width 36 U

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€1,006.00
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Roller shutter of light grey plastic lamellae, lockable with a cylinder lock. The roller shutter operating housing is located at the top, and the roller shutter is guided by the lateral guides as it is drawn down in front of the shelves.

Colour:

Casing light grey RAL 7035 powder−coated.

Note:

The roller shutters are also available in intermediate heights. Prices on request.

Technical Data

Material thickness
1.2 mm
Cylinder lock
modular barrel
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Bay width in units
36 units
Type of product
Parts for drawer/shelf combination

Share this product

or copy this link

To shopping cart