{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer usable area in G | 26×16 | |
Door opening angle | 250 degrees | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 26×16G | |
Height | 750 mm | |
Width | 750 mm | |
Depth | 500 mm | |
Width in G | 30 | |
Depth in G | 20 | |
Usable height | 595 mm | |
Drawer usable width | 650 mm | |
Drawer usable depth | 400 mm | |
Drawer usable width in G | 26 | |
Drawer usable depth in G | 16 | |
Number of drawers | 1 | |
Number of shelves | 1 | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Viewing window swing door | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Handle positioning | top | |
Weight | 43 kg | |
Type of product | Cabinet with shelves |
Article number | 940063 750 | |
EAN / GTIN | 4062406067601 | |
Manufacturer number | 940063 750 |