{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shelf thickness | 40 mm | |
Type of installation | Plug-in racking | |
Material | galvanized | |
Width | 1,000 mm | |
Depth | 400 mm | |
Load capacity of each loose shelf | 100 kg | |
Application range | Storage shelf | |
Type of product | Storage shelf |
Article number |
990475 1000X400
Copy |
|
Manufacturer number |
145510
Copy |
|
Manufacturer/responsible person | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com |